Bright Brass Knob Right or Left Handed
- Mfr # N 6755
- Zoro # G8645818
product price:
$
8.45
/ea
Key Features
Finish
Brass Plated
Material
Diecast
Mounting Hole Size
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6755
- Zoro #
- G8645818
- UPC #
- 49793067555
- Country of Origin
- China
Dimensions
- Mounting Hole Size
- 9/16 in
Details
- Item
- Bi-Fold Door Pull Knob
- Finish
- Brass Plated
- Material
- Diecast
Description
These bi-fold door knobs are constructed of diecast and come in a brass plated finish. They feature knobs with a large 1-3/4 in. diameter pull for easy gripping, and a 3/4 in. outside diameter base. These knobs have a 9/16 in. projection, and they can be installed on hollow core and solid doors. This pack of 5 bi-fold door knobs comes complete with 5 fasteners, they are simple to install and used by a variety of wardrobe door manufacturers.
- • Used to replace damaged or missing knobs on bi-fold door panel systems
- • 1-3/4 in. outside diameter, 9/16 in. projection, 3/4 in. diameter at base, fits on doors up to 1-3/8 in. thick
- • Brass plated finish
- • Diecast construction
- • Includes installation fasteners
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.