Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Prime-Line Prime-Line Bronze Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk PL7808

Prime-Line Bronze Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (Discontinued)

  • Mfr # PL7808
  • Zoro # G506438366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL7808
Zoro #
G506438366
UPC #
49793078087
Country of Origin
China

Details

Material
Aluminum
Color
Bronze

Description

These screen frame kits are constructed of roll-formed aluminum frame material and they come in a bronze finished color. With the components of these kits, a 60 in. x 60 in. screen frame can be constructed, as well as other smaller custom sizes when using the frame material for the above mentioned size. The components included in this kit besides the aluminum frame material includes the plastic, square-cut corners and the vinyl spline. With the provided materials, screens can be made with your choice of aluminum mesh, fiberglass fabric, or flexible poly film by following the easy-to-follow instructions provided within each kit. These kits are available in other sizes and colors, and they’re used by many for replacing damaged and missing screens. Note: The lineal pieces of the screen frame material are intentionally cambered (curved) outward, designed to prevent inward bowing when screen cloth is installed and stretched taut. Note: Screen fabric is not included with this kit.


  • • Used to replace missing or damaged window screens
  • • This kit allows for the construction of one 60 in. x 60 in, window screen, or any smaller size using the components of this kit
  • • Frame material is in a bronze finish with black screen corners
  • • Aluminum frame, vinyl spline with plastic corners
  • • Use Prime-Line products P 7503, P 7505 or P 7508 for spline installation
  • • A soft mallet may be required for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.