Shop PRIME-LINE
See all product information
Create Account
7/8 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack)
Mfr # B 621
Zoro # G6314399
product price:Â
$
7.59
/ea
Key Features
Overall Length
84 in
Finish
Vinyl
Color
Black
Product Type
Bug Seal
Insert Size
7/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 621
- Zoro #
- G6314399
- UPC #
- 049793006219
- Country of Origin
- China
Dimensions
- Overall Length
- 84 in
- Insert Size
- 7/8 in.
- Overall Height
- 1 3/8 in
- Width
- 5-1/2"
- Length
- 84 in
- Height
- 1 3/8 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 84 in
Details
- Finish
- Vinyl
- Color
- Black
- Item
- Bug Seal
- Product Type
- Bug Seal
- Door Type
- Sliding Screen Door
- Projection from Wall
- 7/32"
- Hardware
- Included
- Material
- Vinyl
- Closer Type
- Standard Duty
- Features
- Adjustable From 7/8 in to 1-3/8 in, Flap Has Tear Strips, Insert is 0.432 in and Runs The Length of The Seal
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
Description
Bug Seal, Door Type Sliding Screen Door, Length 84 in, Height 1 3/8 in, Material Vinyl, Black, Vinyl Finish, Closer Type Standard Duty, Hardware Included, Features Adjustable From 7/8 in to 1-3/8 in, Flap Has Tear Strips, Insert is 0.432 in and Runs The Length of The Seal, Roller Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov