Bumper, Black, 1-13/16 in., Injected Rubber, Patio Door (1 Pair)

  • Mfr # D 1568

  • Zoro # G200935215


product price: $13.99
/pk 2, $7.00/ea
Sold in multiples of 2 for $27.98

Key Features

Finish
Black
Roller Width/Dia. (In.)
1-13/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 1568
Zoro #
G200935215
UPC #
49793015686
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
1-13/16 in.

Details

Finish
Black

Description

This is a set of 2 black door bumpers that can be used on most closet doors or many patio doors. Each bumper is a 1 in. diameter and 1-13/16 in. long black rubber bumper with steel insert washer. The rubber bumper is fastened on the appropriate door jamb to prevent slamming. Patio doors usually use one on the opposite side of the opened side to prevent slamming when the door is opened. Fasteners are included.
  • 1 in. diameter and 1-13/16 in. long black rubber bumper
  • Black Bumper
  • Used to prevent doors from slamming too hard into the jamb
  • Installs on left and/or right door jambs as needed
  • Closet doors usually use one bumper on each jamb to prevent slamming as the door is closed
  • Patio doors usually use 1 bumper on the jamb side opposite the opening side. As the door opens, the bumper prevents slamming as it is opened
  • Can be used on most closet doors and many patio doors
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.