Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bypass Closet Track Kit, 96in, 2-Door, Brass-Plated Pulls, Adjustable (1 Kit)

  • Mfr # 163592-1

  • Zoro # G500935120


product price: $82.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Finish
Brass Plated
Size
96 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163592-1
Zoro #
G500935120
UPC #
78874635925
Country of Origin
China

Dimensions

Size
96 in.

Details

Finish
Brass Plated

Description

This by-pass closet door track kit is constructed of a galvanized track, with other steel and plastic components. It features double-J tracks for the installation of a 2-door panel system. The track length is pre-cut to 95 inches to minimize the need for cutting, and it is commonly used with wooden door panels measuring from 3/4 inches thick to 1-3/8 inches thick. Each kit includes an adjustable bottom guide (constructed of a steel base with adjustable plastic tips), brass-plated stamped-steel finger pulls and installation instructions. This kit will safely hold doors that weigh up to 60-pounds each.
  • This kit is used for the installation or replacement of medium duty by-passing sliding closet door systems
  • Track dimensions are 95 in. wide x 1-1/16 in. height x 1-9/16 in. depth. This kit uses 7/8 in. outside diameter wheels
  • Adjustable roller assemblies are constructed of stamped steel brackets and will fit 3/4 in. to 1-3/8 in. thick doors
  • Constructed of a galvanized steel rolled form track, plastic wheels and floor guide, steel brackets
  • Kit includes 3/4 in. brass-plated finger pulls
  • All installation hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.