Cabinet Catch, Spring, Aluminum, 5/8 in W
Mfr # U 10882
Zoro # G2737545
product price: $8.65
/eaKey Features
Strike Length
13/16 in
Closure Type
Latch
Finish
Satin Nickel
Strike Height
5/8 in
Hardware
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 10882
Zoro #
G2737545
UPC #
049793208828
Country of Origin
China
Dimensions
Strike Length
13/16 in
Strike Height
5/8 in
Catch Width
5/8 in
Catch Length
3/4 in
Latch Width
5/8 in
Latch Length
1 3/8 in
Details
Closure Type
Latch
Finish
Satin Nickel
Hardware
Not Included
Color
Silver
Catch Projection
3/4 in
For Use With
Cabinet Doors
Opening Action
Spring
Item
Cabinet Catch
Material
Cast Aluminum
Includes
Catch, Keeper
Includes Hardware
Hardware Included
Latch Type
Spring
Roller Material
Aluminum
Product Type
Cabinet Catch
ANSI/BHMA Finish
Satin Nickel-Plated
Body Material
Aluminum
Projection - Maximum
3/4 in
Description
Cabinet Catch, Opening Action Spring, Closure Type Latch, Mounting Type Surface, Catch Length 3/4 in, Catch Width 5/8 in, Strike Length 13/16 in, Strike Height 5/8 in, Material Cast Aluminum, Hardware Not Included, Catch Projection 3/4 in, Silver, Finish Satin Nickel, For Use With Cabinet Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.