Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Nut, #10-32, Brass, Brass, 10 PK

  • Mfr # 9077180

  • Zoro # G900933627


product price: $18.55
/pk 10, $1.86/ea

Key Features

Material
Brass
Finish
Brass
Standards
DIN 917
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9077180
Zoro #
G900933627
UPC #
49793207081
Country of Origin
China

Dimensions

Thread Size
#10-32

Details

Item
Cap Nut
Material
Brass
Finish
Brass
Standards
DIN 917
System of Measurement
Inch
Thread Direction
Right Hand
Number of Pieces
10
Fastener Thread Type
Fine

Description

Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury.
  • Size: #10-32
  • Domed top covers and protects threads
  • Creates a finished appearance
  • Also known as an acorn nut
  • Exposed threads should not be longer than inside height of cap nut
  • Thread Type: Fine, Thread Class: UNF-2B
  • Specification(s) Met: ASME B1.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.