Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Nut, 5/16"-18, Steel, Zinc Plated, 25 PK

  • Mfr # 9077462

  • Zoro # G000933817


product price: $14.45
/pk 25, $0.58/ea

Key Features

Material
Steel
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9077462
Zoro #
G000933817
UPC #
49793134684
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18

Details

Item
Cap Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
Thread Direction
Right Hand
Number of Pieces
25
Fastener Thread Type
Coarse

Description

Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury.
  • Size: 5/16 inch-18
  • Domed top covers and protects threads
  • Creates a finished appearance
  • Also known as an acorn nut
  • Exposed threads should not be longer than inside height of cap nut
  • Thread Type: Coarse, Thread Class: UNC-2B
  • Specification(s) Met: ASME B1.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.