Shop PRIME-LINE
See all product information
Create Account
Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 10 PK
- Mfr # 9077118
- Zoro # G700933674
product price:Â
$
11.69
/pk of 10, $1.17/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Standards
ASME B1.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9077118
- Zoro #
- G700933674
- UPC #
- 49793132222
- Country of Origin
- China
Dimensions
- Thread Size
- #8-32
Details
- Item
- Cap Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Standards
- ASME B1.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Fastener Thread Type
- Coarse
- Number of Pieces
- 10
Description
Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury. Size: #8-32 Domed top covers and protects threads Creates a finished appearance Also known as an acorn nut Exposed threads should not be longer than inside height of cap nut Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.