Cap Nut, M3-0.50, Stainless Steel, Plain, 10 PK
- Mfr # 9077631
- Zoro # G200933907
product price:Â
$
4.99
/pk of 10, $0.50/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9077631
- Zoro #
- G200933907
- UPC #
- 49793166067
- Country of Origin
- Taiwan, Province of China
- Item
- Cap Nut
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Standards
- DIN 1587
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Number of Pieces
- 10
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- M3-0.50
Description
Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury. Size: M3-0.50 Domed top covers and protects threads Creates a finished appearance Also known as an acorn nut Exposed threads should not be longer than inside height of cap nut Thread Type: Coarse, Thread Class: 6H Specification(s) Met: DIN 1587
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.