
Carriage Bolts, 1/4 in.-20 X 3-1/2 in., A307 Grade A Hot Dip Galvanized Steel (25 Pack)
Mfr # 9062507
Zoro # G511906232
product price: $13.45
/pk 25, $0.54/eaKey Features
Thread Size
20 TPI
Material
Steel
Finish
Hot Dip Galvanized
Material Grade/Class
A307 Grade A
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9062507
Zoro #
G511906232
UPC #
-
Country of Origin
China
Dimensions
Thread Size
20 TPI
Fastener Length
3-1/2 in.
Dia./Thread Size
1/4 in.
Details
Material
Steel
Finish
Hot Dip Galvanized
Material Grade/Class
A307 Grade A
Neck Type
Square
Thread Type
Coarse
Item
Carriage Bolts
Color
Galvanized
Head Style
Smooth Rounded
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- • Size: 1/4 inch-20 X 3-1/2 inch
- • Features a smooth rounded head as opposed to a standard hex head
- • Square shoulder allows for nut to be tightened or loosened
- • Often used in cases where a protruding bolt head could cause injury
- • Nuts and washers not included, ensure washers and nuts are same diameter
- • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- • Specification(s) Met: ASME B18.5 and ASTM A307A
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.