
Carriage Bolts, 3/8 in.-16 X 3 in., A307 Grade A Hot Dip Galvanized Steel (25 Pack)
Mfr # 9063742
Zoro # G711906094
product price: $21.35
/pk 25, $0.85/eaKey Features
Thread Size
3/8 in.-16 X 3 in.
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9063742
Zoro #
G711906094
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8 in.-16 X 3 in.
Details
Color
Galvanized
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- • Size: 3/8 inch-16 X 3 inch
- • Features a smooth rounded head as opposed to a standard hex head
- • Square shoulder allows for nut to be tightened or loosened
- • Often used in cases where a protruding bolt head could cause injury
- • Nuts and washers not included, ensure washers and nuts are same diameter
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.