
Casement and Awning Window Sash Lock, Zinc Diecast Construction, Bronze (Single Pack)
Mfr # TH 24152-A
Zoro # G500933348
product price: $28.79
/eaKey Features
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH 24152-A
Zoro #
G500933348
UPC #
49793941527
Country of Origin
United States
Details
Finish
Bronze
Description
This casement and awning window sash lock is constructed of zinc diecast material and comes in a bronze-painted finish. It includes a left and right-hand keeper that mounts onto the face of the sash, allowing the lock to be used on either the left or right side of the window. Features keeper-engaging cams and they are favored in the industry for use with newer casement and awning type windows. These locks are from the Truth Hardware, HomeGard series and they fit windows constructed by Hurd. The notch at base of lock bodies allows for continuous weather-stripping above and below locks.Replace missing or damaged casement and awning sash locks Non-handed lock includes one left hand and one right hand keeper Constructed of zinc diecast material and comes in a bronze-painted finish These cam sash locks are non-handed and can be mounted on both left and right sides of casement and awning windows Truth Hardware HomeGard Series sash locks are used by Hurd windows and a variety of other manufacturers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.