
Casement Lock, Antique Brass, 3 Keepers, Screws (1 Set)
Mfr # H 3683
Zoro # G900921501
product price: $13.45
/eaKey Features
Finish
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 3683
Zoro #
G900921501
UPC #
49793036834
Country of Origin
China
Details
Finish
Antique Brass
Description
This casement window sash lock is constructed of diecast and comes in an antique brass plated finish. Two of the 3 strikes are constructed of stamped steel, and the set is for use with swing-in and push-out butt-hinged casement windows. The lock latch and lever is non-handed, and it can rotate a full 360° for right or left-hand applications. This set includes a rim strike and surface strike for use with swing-in casements, and a mortise strike for use with push-out casement windows. Sash locks like these are used to match the locking hardware on older style casement windows. For use with older style butt-hinged casement windows Non-handed lock allows for use on right and left-handed casement windows The diecast surface strike is designed for use with a single swing-in casement window, either right or left-handed. This strike can also be used on XOX swing-in casement windows, where "X" in. are active panels and "O" in. is fixed The stamped steel rim strike can be used on single swing-in casements, paired swing-in casements, XOX swing-in casements or any other combination of swing-in casements where there is a jamb or mullion to affix strike, where X in. is active and O in. is fixed The rectangular mortise strike is for use on push-out casements, and it mounts to the inside, vertical edge of the jamb, where the lock often acts as a pull handle when closing the push-out casement window. Note: This keeper will require mortising This lock can be used in multiples of 2 per casement window when sash is tall and extra security is desired Includes mounting hardware For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.