Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line Die-Cast Gray Aluminum Right Single-Arm Casement Window Operator For Steel Framed Windows 1762-LA

Prime-Line Die-Cast Gray Aluminum Right Single-Arm Casement Window Operator For Steel Framed Windows (Discontinued)

  • Mfr # 1762-LA
  • Zoro # G7797803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1762-LA
Zoro #
G7797803
UPC #
78874170679
Country of Origin
United States

Description

This casement window operator is a right-handed aluminum square body type. It has a 9 in. steel arm with a round disc on the tip (some older styles had a small wheel instead of a disc). The disc slides in the Prime-Line part H 3529 casement track located on the bottom of the casement window. It is worm gear driven by a 3/8 in. crank spindle. The matching crank handle that fits onto the crank spindle and installation screws are included. Mounting holes available are 3-7/8 in. and 4-3/4 in. on center.


  • • Right handed square body crank handle (viewed from inside looking out)
  • • Arm is 9 inches from middle of the guide button to the middle of the crank operator while closed
  • • Heavy duty diecast zinc construction with an aluminum finish
  • • Steel worm drive gear for durability
  • • A phillips head screwdriver is required for installation
  • • For further dimensional information, please see the line drawing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.