Zoro Homepage
This item is Discontinued.
Prime-Line CASEMENT OPRTR 9"" RH GRY 17390-LA

CASEMENT OPRTR 9"" RH GRY (Discontinued)

  • Mfr # 17390-LA
  • Zoro # G2712802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17390-LA
Zoro #
G2712802
UPC #
78874173915
Country of Origin
Taiwan, Province of China

Description

The Prime-Line products 9 inch aluminum right-hand square-style casement operator features a 9 inch square steel arm with 3/8 inch spindle and an aluminum finish. The handing for this Prime-Line operator is determined by the window's hinge location when viewing from the inside looking out. If viewing window from outside the home looking in please see opposite handing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.