Casement Single Arm Operator, 9-1/2 in. Arm, Diecast w/Steel Arm, Left

  • Mfr # H 3863

  • Zoro # G100934509


product price: $49.15
/ea

Key Features

Finish
White
Length (In.)
9-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3863
Zoro #
G100934509
UPC #
49793738639
Country of Origin
United States

Dimensions

Length (In.)
9-1/2 in.

Details

Finish
White

Description

This Prime-Line H 3863 Right-Hand Casement Operator features a guide button that easily glides through the track. This casement window handle is used by a variety of wood and vinyl window manufacturers. Designed for right-handed casement windows. It is right-handed as viewed from the inside looking out. The body of the window handle crank is constructed of white diecast, with a steel arm and worm gear. The arm of the casement window crank handle replacement measures 9-1/2 inch from the middle of the guide button to the middle of the crank operator while closed. For further dimensional information, please see the line drawing (not universal).


  • •WINDOW CRANK HANDLE REPLACEMENT – This casement window crank operator features a guide button that easily glides through the track
  • •VERSATILE – This casement window crank handle is used by a variety of wood and vinyl window manufacturers
  • •RIGHT-HANDED – Designed for right-handed casement windows; the crank window replacement parts are right-handed as viewed from the inside looking out
  • •STRONG AND DURABLE – The body of the crank window handle replacement is constructed of white diecast, with a steel arm and worm gear
  • •DIMENSIONS – The arm of the casement window crank measures 9-1/2 inch from the middle of the guide button to the middle of the crank operator while closed; for further dimensional information, please see the line drawing (Not Universal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.