Shop PRIME-LINE
See all product information
Create Account
Castle Nuts, 1/4 in-28, Zinc Plated Steel 10 Pack
- Mfr # 9085212
- Zoro # G400933516
product price:Â
$
13.15
/pk of 10, $1.32/ea
Key Features
System of Measurement
Inch
Dia./Thread Size
1/4 in.-28
Nut Style
Hex Slotted Nut
Material
STEEL
Finish
ZINC PLATED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9085212
- Zoro #
- G400933516
- UPC #
- 49793137289
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dia./Thread Size
- 1/4 in.-28
- Size
- 1/4"-28
Details
- Item
- Castle Nut
- System of Measurement
- Inch
- Nut Style
- Hex Slotted Nut
- Material
- STEEL
- Finish
- ZINC PLATED
- Basic Material
- Steel
- Dimensional Standards
- ASME B18.2.2; ASME 1.1
Description
Castle nuts get their name from the fact that they resemble a castle's parapet. When a cotter pin is inserted through the slots and a hole in the fastener, the nut will be locked into place and can resist loosening due to vibration. Without inserting a pin or wire to lock the nut in place, a castle nut functions just like a standard hex nut.Size: 1/4 inch-28 Standard hex nut with a slotted round section on one end Can be locked into place by inserting a cotter pin through the slots and a hole in the fastener Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Fine, Thread Class: UNF-2B Specification(s) Met: ASME B18.2.2 & ASME 1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.