
Chain Door Guard, Steel with Brass Finish (Single Pack)
Mfr # U 9905
Zoro # G700935241
product price: $8.15
/eaKey Features
Height
3-7/16 in.
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9905
Zoro #
G700935241
UPC #
49793099051
Country of Origin
China
Dimensions
Height
3-7/16 in.
Details
Finish
Brass
Description
This door chain lock is a security locking device for doors. It allows a door to be slightly opened to allow safe viewing and ventilation. It can also be placed out of reach of children, high on a door, so they cannot open the door themselves and enter or exit into dangerous areas. This chain door guard is constructed of extruded brass with a brass finish and a 6-in., 8-link welded steel chain. It is strong and durable, sure to last, and installation is quick and easy. All installation fasteners are included, and it can be used on a variety of door types over or beside door casing. When this chain door guard is fully assembled and engaged, the chain will extend to 4-5/8 in. from base to keeper. This Chain Door Guard is a security locking device for swing-in entry doors, allowing a door to be only slightly opened to allow safe viewing and ventilation Installation of this lock should be mounted out of children's reach to help prevent them from opening a door themselves to enter or exit into dangerous areas This chain door guard is constructed of stamped steel with a brass-plated finish Steel construction with bright brass finish Installation is quick and easy ( additional security for your home or office doors are within reach! Installation fasteners are included) Used on a variety of swing-in, hinged door types and can be mounted on, or beside the door casing For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.