Zoro Homepage

Chain Door Guard with Slide Bolt, Solid Brass (Single Pack)

  • Mfr # U 9911

  • Zoro # G600935181


product price: $14.85
/ea

Key Features

Height
3-3/8 in.
Color
Brass
Material
Solid
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9911
Zoro #
G600935181
UPC #
49793099112
Country of Origin
China

Dimensions

Height
3-3/8 in.

Details

Item
Chain Door Guard
Color
Brass
Material
Solid
Finish
Brass

Description

This is a solid brass keeper with steel chain door guard and slide bolt. Typically these are used on inswing doors that you may want extra security on. With this door guard properly installed you can safely and securely either vent the room or open your door slightly. All the necessary mounting hardware is included for a quick and easy installation. Additionally this can be used as a child safety lock if mounted high enough for your child to not be able to reach. The sliding bolt secures your door closed and allows unlocking from the inside only.
  • Components of this heavy-duty chain door guard are constructed of extruded aluminum and solid steel materials
  • All components come in a beautiful, corrosion resistant, antique brass plated finish
  • Designed for use on hinged entry doors that swing inward, into the dwelling
  • Features a strong, durable welded steel chain
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.