Zoro Homepage

Chrome Plated Diecast, with 1/2 in. Projection (Single Pack)

  • Mfr # E 2082

  • Zoro # G900935416


product price: $7.99
/ea

Key Features

For Door Type
sliding patio door
Material
Diecast
Finish
Chrome
Length
1-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2082
Zoro #
G900935416
UPC #
49793020826
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-3/4 in.

Details

For Door Type
sliding patio door
Material
Diecast
Finish
Chrome

Description

This is a sliding patio door keeper. Diecast construction and chrome plated. It has a universal design and will fit a variety of door latches.
  • Used by a variety of sliding patio door manufacturers
  • Vertical screw slots allows for adjustment
  • Universal design
  • Chrome plated diecast construction
  • Mounting holes are 1-3/4 in. on center
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.