Zoro Homepage

Prime-Line Silver Steel Handrail Bed Frame Clamp 1 inch Ga. 1 in. L 20 lb

  • Mfr # U 9005

  • Zoro # G4630994


product price: $8.69
/ea

Key Features

Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9005
Zoro #
G4630994
UPC #
49793090058
Country of Origin
United States

Details

Material
Steel
Finish
Zinc Plated

Description

This heavy-duty steel constructed bracket is used to hold your 1 in. x 1 in. bed frame meeting rails together. It is designed to fit most standard bed frames. These bed frame clamps come complete with installation bolts and they are easy to install.


  • • Heavy-gauge steel bracket is used to hold steel bed frame meeting rails together
  • • Used to hold 1 in. x 1 in. steel bed frame meeting rails together
  • • Made of steel
  • • Zinc-plated finish
  • • Easy to install
  • • 2-pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.