Shop PRIMELINE TOOLS
See all product information
Create Account
Bypass Mirror Door Bottom Track, 72 in., Roll-Formed Steel, Champagne (Single Pack)
Mfr # N 6881
Zoro # G3343267
product price:Â
$
52.99
/ea
Key Features
Length (In.)
72 in
Width (In.)
2 9/16 in
For Use With
Bypass Doors
Mounting
Door Bottom
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6881
- Zoro #
- G3343267
- UPC #
- 049793168818
- Country of Origin
- Viet Nam
Dimensions
- Length (In.)
- 72 in
- Width (In.)
- 2 9/16 in
- Height (In.)
- 1/4 in
- Shaft Length
- 72 in
- Depth (In.)
- 2 9/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size
- 3/16 in
- Overall Width
- 2 9/16 in
- For Door Height - Maximum
- 8 ft
- For Door Thickness - Maximum
- 1 3/4 in
- Overall Height
- 1/4 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Track, Bottom, Steel, 6 ft L,2 9/16 in W