Shop PRIMELINE TOOLS
See all product information
Create Account
Bypass Closet Door Finger Pulls, 3/4 in. O.D., Stamped Steel Construction (10 Pack)
- Mfr # MP6846
- Zoro # G1735321
product price:
$
7.39
/pk of 10, $0.74/ea
Sold in multiples of 2 pks for
$14.78
Key Features
For Use With
Used on Bi-Pass Doors 3/4" to 1-3/4" Thick
Mounting
Door
Material
Steel
Finish
Brass Plated
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP6846
- Zoro #
- G1735321
- UPC #
- 49793768469
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Dia.
- 3/4"
- Roller Width/Dia. (In.)
- 3/4 in.
Details
- For Use With
- Used on Bi-Pass Doors 3/4" to 1-3/4" Thick
- Mounting
- Door
- Material
- Steel
- Finish
- Brass Plated
- Color
- Brass
- Category Type
- Closet Door Hardware
- Item
- Closet Dr Cup Pull,3/4",Brass Plated,PK10
Description
These sliding panel door finger pulls are constructed of stamped steel and they come in a brass plated finish. They feature a 5/16 inch deep recessed area and fit into 3/4 inch diameter holes. These finger pulls are used on by-passing sliding closet doors, medicine cabinets and other furnishings, and they are used by a variety of sliding door manufacturers.
- •Universal design is used on by-passing sliding panel doors of closets and furniture
- •5/16 inch depth x 3/4 inch outside diameter
- •Brass plated finish
- •Stamped steel construction
- •Installation fasteners are not required for installation of these items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.