
Closet Door Finger Pull, 1-3/4 in., Satin Nickel Finish (1 Pair)
Mfr # N 7295
Zoro # G511905938
product price: $9.35
/prKey Features
Screw Size
1-3/4 in.
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 7295
Zoro #
G511905938
UPC #
-
Country of Origin
China
Dimensions
Screw Size
1-3/4 in.
Details
Color
Satin Nickel
Description
This is a solid brass 2 inch round door pull with a satin nickel finish. It is pressed into the 2 inch diameter hole in the closet door and held in by a set of nails. Silicone glue may be required if the hole has worn larger. It has a satin nickel finish and used on many closet door manufacturer's doors. There are 2 pulls and 4 nails per package.
- • Solid brass construction
- • Satin nickel finish
- • Flush mounted 2 inch diameter door pull
- • Used on by-pass wardrobe doors
- • Used on doors 3/4 inch to 1-3/4 inch thick
- • Used by a variety of closet door manufacturers
- • 2 Per pack
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.