Zoro Homepage

Closet Door Finger Pull, 2 in., Classic Bronze Finish (1 Pair)

  • Mfr # N 7322

  • Zoro # G511928791


product price: $13.85
/pr

Key Features

Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7322
Zoro #
G511928791
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Bronze

Description

This is a solid brass 2 inch round door pull with a classic bronze finish. It is pressed into the 2 inch diameter hole in the closet door and held in by a set of nails. Silicone glue may be required if the hole has worn larger. It has a satin nickel finish and used on many closet door manufacturer's doors. There are 2 pulls and 4 nails per package.


  • • Solid brass construction
  • • Classic bronze finish
  • • Flush mounted 2 inch diameter door pull
  • • Used on by-pass wardrobe doors
  • • Used on doors 3/4 inch to 1-3/4 inch thick

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.