Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Plated, Oblong Closet Door Pull Handle (2 Pack)

  • Mfr # N 6826

  • Zoro # G4766148


product price: $5.79
/pr
Sold in multiples of 2 for $11.58

Key Features

Length (In.)
3 1/4 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6826
Zoro #
G4766148
UPC #
049793068262
Country of Origin
China

Dimensions

Length (In.)
3 1/4 in
Width (In.)
3 13/16 in
Height (In.)
5 7/16 in
Shaft Length
1 in
Roller Width/Dia. (In.)
No Roller
Mounting Hole Size (In.)
3/16 in
Depth (In.)
1 in
Overall Width
3 13/16 in
For Surface Thickness - Maximum
1 3/4 in
Cutout Width
1 in
Overall Length
3 1/4 in
Cutout Depth
3/8 in
Cutout Length
3 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Steel
Includes
(2) Handles; Fasteners
Finish
Polished Brass
Color
Gold
Number of Wheels
0
Hardware
Included
Construction
Steel
Requires
Hangers, Hardware
Type
Sliding Door
Item
Tray Pull
Bearings
Steel
Includes Hardware
Hardware Included
Folding Type
Fixed
Tray Shape
Oblong
Load Rating
Not Load Rated
Projection Type
Recessed
Handle Shape
Tray
Projection - Folded
1/16 in
Locking
Non-Locking
Product Type
Tray Pull Handle
ANSI/BHMA Finish
Bright Brass, Clear Coated
Count
2
Projection
1/16 in

Description

Tray Pull, Sliding Door, Steel, Gold, Polished Brass Finish, Shaft Length 1 in, Length (In.) 3 1/4 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.