Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Door Pull Knob, Zinc, Brown
Mfr # N 7369
Zoro # G3344630
product price:Â
$
8.79
/ea
Key Features
Finish
Brass Plated
Material
Zinc
Diameter
1-11/16 in.
Color
Brown
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7369
- Zoro #
- G3344630
- UPC #
- 049793073693
- Country of Origin
- China
- Item
- Closet Door Pull Knob
- Finish
- Brass Plated
- Material
- Zinc
- Color
- Brown
- Includes
- Mounting Hardware
- Requires
- Hardware
- Hardware
- Included
- Construction
- Steel
- For Use With
- Folding Doors
- Type
- Bi-Fold Door
- Bearings
- Steel
- Number of Wheels
- 0
- Mounting
- Door
- Category Type
- Closet Door Hardware
- Product Type
- Closet Door Knob
- Projection
- 1 3/8 in
- ANSI/BHMA Finish
- Bright Brass, Clear Coated
Description
Closet Door Pull Knob, Bi-Fold Door, Nylon, Brown, Brass Plated Finish, Shaft Length 1-29/64 In., Length (In.) 3-45/64, Height (In.) 5-13/32, Width (In.) 3-45/64, Depth (In.) 1-29/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.