
Compression Spring, 0.011 in. Diameter, 5/32 in. x 1 in. (6-pack)
Mfr # SP 9714
Zoro # G200921492
product price: $6.79
/pk 6, $1.13/eaSold in multiples of 2 for $13.58
Key Features
Overall Length
1in
Outside Dia.
5/32 in.
Wire Dia.
0.011ga
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP 9714
Zoro #
G200921492
UPC #
49793097149
Country of Origin
China
Dimensions
Overall Length
1in
Outside Dia.
5/32 in.
Wire Dia.
0.011ga
Details
Finish
Nickel
Description
These Handyman Compression Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum expansion when compressed All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features clean-cut ends with no loops Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.