Zoro Homepage

Compression Spring, 0.080 in. Diameter, 5/8 in. x 3 in. (2-pack)

  • Mfr # SP 9730

  • Zoro # G200921669


product price: $7.19
/pk 2, $3.60/ea
Sold in multiples of 2 for $14.38

Key Features

Overall Length
3in
Outside Dia.
5/8 in.
Wire Dia.
0.08ga
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9730
Zoro #
G200921669
UPC #
49793097309
Country of Origin
China

Dimensions

Overall Length
3in
Outside Dia.
5/8 in.
Wire Dia.
0.08ga

Details

Finish
Nickel

Description

These Handyman Compression Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
  • Constructed of durable spring steel to provide optimum expansion when compressed
  • All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
  • Designed for use with a variety of household and professional applications
  • Features clean-cut ends with no loops
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.