Zoro Homepage

Compression Spring, 0.105 in. Diameter, 7/8 in. x 3 in. (2-pack)

  • Mfr # SP 9731

  • Zoro # G100921752


product price: $9.25
/pk 2, $4.63/ea

Key Features

Outside Dia.
7/8 in.
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9731
Zoro #
G100921752
UPC #
49793097316
Country of Origin
China

Dimensions

Outside Dia.
7/8 in.

Details

Finish
Nickel

Description

These Handyman Compression Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
  • Constructed of durable spring steel to provide optimum expansion when compressed
  • All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
  • Designed for use with a variety of household and professional applications
  • Features clean-cut ends with no loops
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.