Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Screen Door Roller and Corner, fits Metal Industries (Single Pack)

  • Mfr # B 607

  • Zoro # G6286730


product price: $7.05
/ea

Key Features

Material
Steel
Length
9 23/64 in
Height
9 23/64 in
Door Type
Screen Door
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 607
Zoro #
G6286730
UPC #
049793006073
Country of Origin
China

Dimensions

Length
9 23/64 in
Height
9 23/64 in
Width
3 3/4 in
Roller Width
5/16 in
Overall Height
9 3/8 in
Overall Length
9 3/8 in
Overall Width
3 3/4 in
Roller Diameter
1 in

Details

Item
Corner and Roller
Material
Steel
Door Type
Screen Door
Hardware
Included
Projection from Wall
3 7/16 in
Finish
Steel
Closer Type
Standard Duty
Color
Gray
Product Type
Corner and Roller
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door
Projection
3 7/16 in
Includes Hardware
Hardware Included

Description

Corner and Roller, Door Type Screen Door, Length 9 23/64 in, Width 3 3/4 in, Height 9 23/64 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 3 7/16 in, Hardware Included, Roller Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.