Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Screen Door Stamped Aluminum Corner with High Density Polyethylene Roller (Single Pack)

  • Mfr # B 604

  • Zoro # G8290268


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Polyethylene
Length
9 7/16 in
Height
9 7/16 in
Color
Gray
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 604
Zoro #
G8290268
UPC #
049793006042
Country of Origin
China

Dimensions

Length
9 7/16 in
Height
9 7/16 in
Width
3 13/16 in
Roller Width
5/16 in
Roller Diameter
1 in
Overall Length
9 7/16 in
Overall Width
3 13/16 in
Overall Height
9 7/16 in

Details

Item
Corner and Roller
Material
Polyethylene
Color
Gray
Finish
Steel
Door Type
Screen Door
Closer Type
Standard Duty
Projection from Wall
3 7/16 in
Hardware
Included
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Projection
3 7/16 in
For Use With Door Type
Screen Door
Product Type
Corner and Roller

Description

Corner and Roller, Door Type Screen Door, Length 9 7/16 in, Width 3 13/16 in, Height 9 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 3 7/16 in, Hardware Included, Roller Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.