
Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle (4 Pack)
Mfr # MP11348-4
Zoro # G000921852
product price: $9.95
/pk 4, $2.49/eaKey Features
Size (In.)
3 x 3 in.
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP11348-4
Zoro #
G000921852
UPC #
49793113481
Country of Origin
China
Dimensions
Size (In.)
3 x 3 in.
Details
Finish
Zinc Plated
Description
These Corner Brackets by Prime-Line Products are constructed of steel and come in a zinc-plated finish. The brackets come in an L-angle shape, and each leaf has two (2) offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, framework, etc., to reinforce right angle corner joints, and for bracing and securing multiple applications. The mounting holes are countersunk to allow flat head screws to sit flush with the brace.Constructed of heavy duty steel and bent to 90-degree angle Comes in a corrosion resistant, zinc plated finish Designed for use in chests, on windows, furniture, framework, and many other applications, both indoors and out Features two mounting holes, one per leaf, both tapered to allow for flush fitting fasteners Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.