Zoro Homepage

Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle (1 Pair)

  • Mfr # MP11346-2

  • Zoro # G300921798


product price: $7.89
/pk 2, $3.95/ea

Key Features

Finish
Zinc Plated
Size (In.)
4 x 4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP11346-2
Zoro #
G300921798
UPC #
49793113467
Country of Origin
China

Dimensions

Size (In.)
4 x 4 in.

Details

Finish
Zinc Plated

Description

These Corner Brackets by Prime-Line Products are constructed of steel and come in a zinc-plated finish. The brackets come in an L-angle shape, and each leaf has two (2) offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, framework, etc., to reinforce right angle corner joints, and for bracing and securing multiple applications. The mounting holes are countersunk to allow flat head screws to sit flush with the brace.
  • Constructed of heavy duty steel and bent to 90-degree angle
  • Comes in a corrosion resistant, galvanized finish
  • Designed for use in chests, on windows, furniture, framework, and many other applications, both indoors and out
  • Features four mounting holes, two per leaf, all tapered to allow for flush fitting fasteners
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.