Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack)

  • Mfr # B 569

  • Zoro # G6280570


product price: $5.35
/pr
Sold in multiples of 2 for $10.70

Key Features

Material
Diecast
Length
7 13/32 in
Height
7 13/32 in
Color
Yellow
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 569
Zoro #
G6280570
UPC #
049793005694
Country of Origin
China

Dimensions

Length
7 13/32 in
Height
7 13/32 in
Width
3 3/4 in
Overall Height
2 3/4 in
Overall Width
3 3/4 in
Overall Length
3 5/16 in

Details

Item
Corner Insert
Material
Diecast
Color
Yellow
Hardware
Included
Projection from Wall
2 3/4 in
Closer Type
Standard Duty
Door Type
Screen Door
Finish
Unfinished
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Zinc-Plated
Projection
2 3/4 in
Product Type
Corner Insert
For Use With Door Type
Screen Door

Description

Corner Insert, Door Type Screen Door, Length 7 13/32 in, Width 3 3/4 in, Height 7 13/32 in, Yellow, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 3/4 in, Hardware Included, Roller Width Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.