
Prime-Line Gray Plastic 3/8 in. W X 3/4 in. L Screen Frame Corner 1 pk
Mfr # PL14272
Zoro # G2715359
product price: $24.69
/eaKey Features
Length
3/4in
Width
3/8in
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL14272
Zoro #
G2715359
UPC #
049793142726
Country of Origin
United States
Dimensions
Length
3/4in
Width
3/8in
Details
Item
Screen Frame Corner
Finish
Gray
Description
This screen frame corner is constructed from gray plastic. It is 3/4 In. x 3/8 In. and is used with .020 or .025 frame. This type of corner allows frames to be square cut for easy construction.
- • This 3/4 x 3/8 inch plastic square cut frame corner eliminates the need for mitering
- • 6 inch length
- • Made of plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.