Zoro Homepage

Prime-Line Bronze Plastic 5/16 in. W X 3/4 in. L Screen Frame Corner 1 pk

  • Mfr # PL14285

  • Zoro # G700540377


product price: $24.55
/ea

Key Features

Length
3/4in
Width
5/16in
Frame Thickness
5/16 in
Installation Type
Press-fit
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL14285
Zoro #
G700540377
UPC #
49793142856
Country of Origin
United States

Dimensions

Length
3/4in
Width
5/16in
Frame Thickness
5/16 in
Frame Width
3/4 in

Details

Item
Screen Frame Corners
Installation Type
Press-fit
Color
Bronze
Material
Plastic

Description

This screen frame corner is constructed from bronze plastic. It is 3/4 x 5/16 inch and come 100 per box. This type of frame corner is used with appropriate screen frames to form a finished window screen.


  • • Frame corner
  • • 3/4 x 5/16 inch size
  • • Made of plastic
  • • Bronze color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.