Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, 1/16 in Dia, 3/4 in L, Steel, 25 PK

  • Mfr # 9085421

  • Zoro # G100921950


product price: $8.35
/pk 25, $0.33/ea

Key Features

System of Measurement
Inch
Pin Diameter
1/16 in
Cotter Pin Style
Extended Prong
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9085421
Zoro #
G100921950
UPC #
49793193278
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
3/4 in
Length
3/4"
Size
1/16" X 3/4"

Details

Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Steel
Finish
Zinc Plated
Number of Pieces
25
Meets/Exceeds
ASME B18.8.1

Description

Cotter pins insert into holes of certain types of fastener systems to secure them into place. The bulbous end prevents the pin from bing pulled through the hole so it is important to select a pin that has a diameter measurement larger than the hole diameter in the fastener you are working with. Once inserted through the hole, the two prongs at the opposite end can be separated and bent outward to lock the pin. Cotter pins are most frequently used to secure clevis pins or castle nuts.
  • Size: 1/16 inch X 3/4 inch
  • Also known as a split pin
  • Inserts into holes of fasteners (e.g. clevis pins)
  • Spreading the prongs after inserting into fastener hole secures the system
  • One of the prongs is extended to make them easier to separate
  • Specification(s) Met: ASME B18.8.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.