Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spline Socket Crank Handle, Stone, Smooth 360-Degree Operation (Single Pack)

  • Mfr # H 3966

  • Zoro # G300935221


product price: $9.59
/ea

Key Features

Finish
Stone
Base Size (In.)
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3966
Zoro #
G300935221
UPC #
49793039668
Country of Origin
China

Dimensions

Base Size (In.)
3/8 in.

Details

Finish
Stone

Description

This swivel style crank handle fits older Andersen® brand casement operators. It is constructed of zinc diecast and comes in a stone colored finish. This crank features a large bell base that fits Andersen's older style operator cover shape, and it has a 3/8 in. spline socket with a 3-1/8 in. projection/reach.
  • Used on older style Andersen® casement operators with a 3/8 in. Spindle
  • Can be used on 3/8 in. spline socket with 3-1/8 in. reach
  • Features a 3-1/8 in. reach
  • Diecast construction with stone finish
  • Smooth 360 degree operation
  • Easy slip on installation
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.