
Deadbolt, Solid Bronze Alloy, Brushed Brass, Angle and Flat Strike
Mfr # SE 15361
Zoro # G600935068
product price: $98.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE 15361
Zoro #
G600935068
UPC #
18418153614
Country of Origin
China
Description
This Segal (single cylinder) deadbolt is constructed of solid high strength bronze alloy and it comes in a brushed brass finish. It features a jimmy-proof design which prohibits forced entry when attempts are made to spread apart the door frames. Surface-mounted with cross-bolt locking device which can be mounted to 1-3/8 in. to 2-3/8 in. thick, wood or metal doors. This original Segal brand product includes an angle strike and a flat strike, a rim cylinder, 2 keys, a cylinder trim ring, fasteners, a mounting plate, instructions and a tamper-resistant shutter guard. This single cylinder is keyed differently, but it is also available keyed alike with the strike of your choice. All fasteners and installation instructions are included with this item. Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left-hand corner.Used to prohibit forced entry by spreading of door frames Installs on doors from 1-3/8 in. to 2-3/8 in. thick Brushed brass finish Constructed of solid high strength bronze alloy Has a hardened steel tailpiece with pre-cut lengths All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.