Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Strike, 2 Piece, High Security, Matte Black Finish (Single Pack)

  • Mfr # E 2796

  • Zoro # G411906110


product price: $7.19
/ea

Key Features

Color
Matte Black
Material
Heavy Gauge Steel
Finish
Matte Black
Height (In.)
2-3/4 in
Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2796
Zoro #
G411906110
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2-3/4 in
Width
1-1/8 in

Details

Color
Matte Black
Material
Heavy Gauge Steel
Finish
Matte Black
Item
Deadbolt Strike

Description

This 2-piece high security deadbolt strike replaces standard exterior residential deadbolt strikes, and it increases security to entry doors. This item includes one 2-piece strike plate per package with fasteners. Pilot holes for 3 inch screw installation, and additional, deeper chiseling may be required flush install.


  • • Use with hinged swinging doors constructed of wood, metal and fiberglass
  • • This deadbolt strike kit can be used with both swing-in and swing-out doors
  • • 1/8 inch thick heavy gauge steel base
  • • Stamped steel construction with a matte black finish
  • • 3 inch screws provided for fastening base plate
  • • All the necessary mounting hardware is included for a quick and easy installation
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.