Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 2.25 in. H X 1-5/8 in. L Antique Brass Steel Deadbolt Strike

  • Mfr # E2308

  • Zoro # G1942933


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Finish
Antique Brass
Material
Stamped Steel
Height (In.)
2-1/4 in
Width
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2308
Zoro #
G1942933
UPC #
49793023087
Country of Origin
United States

Dimensions

Height (In.)
2-1/4 in
Width
1-7/16 in

Details

Finish
Antique Brass
Material
Stamped Steel
Item
Latch Strike Plate

Description

These standard latch strikes are constructed of steel and come in an antique brass-plated finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 in. fasteners included with each package. These latch strikes are used to replace a variety of residential interior and exterior door strikes.


  • • Used to replace most residential interior and exterior strikes
  • • 2-1/4 in. overall height
  • • Mounting holes are 1-5/8 in. on center
  • • Steel construction with an antique brass- plated finish
  • • 1-7/16 in. width to fit standard door jamb
  • • Mounting hardware is included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.