Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line Segal Brushed Brass Solid Bronze Alloy Deadbolt SE 15361

Prime-Line Segal Brushed Brass Solid Bronze Alloy Deadbolt (Discontinued)

  • Mfr # SE 15361
  • Zoro # G8636200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 15361
Zoro #
G8636200
UPC #
18418153614
Country of Origin
China

Dimensions

For Door Thickness (In.)
1-3/8in to 2-3/8in

Details

Material
Solid
Color
Bronze
Finish
Brushed brass
Features
Used to prohibit forced entry by spreading of door frames, Installs on doors from 1-3/8 in. to 2-3/8 in. thick, All the necessary mounting hardware is included for a quick and easy installation, A Phillips head screwdriver is required for installation.
Cylinder
Single
Strike
Angle & Flat

Description

Deadbolt housing constructed of solid high strength bronze alloy jimmy-proof design prohibits forced entry by spreading of door frames. Surface mounted, cross bolt locking feature also resists forced entry and mounts to wood or metal doors and frames. This original Segal brand product includes an angle and flat strike and a tamper-resistant shutter guard.


  • • Brushed brass color
  • • Made of bronze alloy, solid
  • • Single cylinder
  • • Angle and flat strike
  • • 1-3/8 to 2-3/8 inch thickness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.