Deluxe Style Wood Window Sash Lift, 3-3/16 in. Hole Center Spacing (1 Pair)

  • Mfr # F 2883

  • Zoro # G800935196


product price:  $10.99
/pk 2, $5.50/ea

Key Features

Material
Wrought Steel
Finish
Bronze-plated
Projection (In.)
15/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F 2883
Zoro #
G800935196
UPC #
49793228833
Country of Origin
China

Details

Material
Wrought Steel
Finish
Bronze-plated
Item
Window Sash Lift
Projection (In.)
15/16 in.

Description

These sash lifts are constructed of wrought steel and come in a bronze-plated finish. They feature a 4 in. wide base and the pull projects a 15/16 in. grip area with rounded contours that are gentle on fingers when lifting and closing sash. Sash lifts like these are designed for use on single hung and double hung (vertical sliding) windows. To install this sash lift, there are 3 mounting holes spaced apart at 1-21/32 in. from center to center, and installation fasteners are included. These lifts are used by many and are easy to install.
  • For use with both single hung and double hung vertical sliding windows
  • Ideal for increasing ease of opening and closing of sash
  • 1-21/32 in. hole center spacing
  • Wrought steel construction with bronze-plated finish
  • These sash lifts can be used alone or in pairs for increased gripping
  • Easy to install with provided fasteners
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.