Zoro Homepage

Diameter-Thread 5/16 in.-18, Zinc Plated 10 PK

  • Mfr # 9071969

  • Zoro # G611906392


product price: $15.99
/pk 10, $1.60/ea

Key Features

Thread Size
Diameter-Thread 5/16 in.-18
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9071969
Zoro #
G611906392
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Diameter-Thread 5/16 in.-18

Details

Finish
Zinc Plated

Description

U-bolts feature machine threading on both arms and are designed to be inserted into two pre-drilled holes. They are primarily used to anchor cylindrical objects such as pipe, conduit, cable, tubing, round bar or rope. In some applications, U-bolts may be inserted into wet concrete with the threaded arms pointing up. Once the concrete sets around the "U" shaped end, the U-bolt will be firmly anchored into place and the protruding threaded tips can be used to attach objects to the concrete.


  • • Diameter-Thread Size: 5/16 inch-18
  • • Inside Width/Compatible Pipe Diameter: 1 inch
  • • Used to secure pipe, conduit, cable or other cylindrical objects
  • • Requires pre-drilled holes (hole should be the same diameter as the threaded post)
  • • Includes U-bolt plate and 2 nuts
  • • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.