Zoro Homepage

Diecast, Bright Brass Plated, Swing Bar Door Guard

  • Mfr # U 9897

  • Zoro # G400935138


product price: $14.25
/ea

Key Features

Length
3-7/8 in.
Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9897
Zoro #
G400935138
UPC #
49793098979
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-7/8 in.

Details

Finish
Brass Plated

Description

This is a swing bar lock. It is constructed of brass plated heavy-duty zinc. Secures your door while allowing 2 in. of viewing or ventilation. Easy to install.
  • Used in the hospitality industry to secure doors
  • Can secure the door in a locked or ventilating position
  • Allows 2 in. of viewing or ventilation
  • Heavy duty zinc casing brass plated
  • COMPLEMENTS YOUR BRASS SLIDING PATIO DOOR, Used by many patio door manufacturers, the durable brass handle set will complement your sliding patio door and stand up to repeated use.
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.