
Diecast Bronze, Trimline, Left Hand, Locking Handle and Keeper, Truth (Single Pack)
Mfr # TH 23057
Zoro # G100933274
product price: $23.89
/eaKey Features
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH 23057
Zoro #
G100933274
UPC #
49793230577
Country of Origin
United States
Details
Finish
Bronze
Description
This is a left-hand cam style casement locking handle that rotates 90 degrees to lock or unlock the sash. It is diecast construction with a baked enamel bronze finish. The latch rotates over the keeper to tightly lock the sash against the weather-stripping. The keeper comes with 2 nylon inserts of different heights (0.218 in. and 0.344 in. high) to make sure the lock has a tight fit.Used by a variety of manufacturers of wood or vinyl windows Full 90 degree rotation to lock or unlock Left hand as viewed from the outside looking in Diecast construction in a bronze finish Keeper included Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.