Shop PRIME-LINE
See all product information
Create Account
Diecast Bronze, Universal Jalousie Operator with 4-1/4 in. Link, Daryl (Single Pack)
Mfr # H 3890
Zoro # G400934575
product price:Â
$
18.45
/ea
Key Features
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3890
- Zoro #
- G400934575
- UPC #
- 49793038906
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Bronze
Description
This is a jalousie operator in a bronze finish that is diecast construction. Used on Daryl Windows as well as a variety of other manufacturers. The 4-1/4 in. link arm has an offset at the end. Mounting holes are 4-3/4 in. or 3-7/8 in. on center. It is a reversible, non-handed design that can be used on either left or right-handed installations. Matching T-handle is included and easily fits on the 5/16 in. spindle.Constructed of diecast and steel material Comes in a white color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish Designed for use with jalousie windows manufactured by Daryl Windows and a variety of other manufacturers Features a reversible, non-handed design for use on either left or right side of window Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing