Shop PRIME-LINE
See all product information
Create Account
1-1/6 in. L Brass-Plated Steel Bracket 1 pk
- Mfr # N 6711
- Zoro # G2712784
product price:
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
For Use With
Bi-fold doors
Features
Adjustable
Bushing Material
Nylon
Material
Nylon/Steel
Position
Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6711
- Zoro #
- G2712784
- UPC #
- 49793067111
- Country of Origin
- United States
- Item
- Bracket
- For Use With
- Bi-fold doors
- Features
- Adjustable
- Bushing Material
- Nylon
- Material
- Nylon/Steel
- Position
- Bottom
- Base Material
- Stamped Steel
- Compatible With
- Prime-Line part N 6707 pivot
- Mounting Location
- Floor
Description
This is a floor mounted bottom pivot bracket. Used ona variety of bi-fold doors. It has a stamped steel base with an adjustable nylon bushing. Used with the Prime-Line part N 6707 pivot.
- • Used for a wide variety of different bi-fold doors
- • Floor mounted
- • Used with pivot, Prime-Line part N 6707
- • Stamped steel base and nylon bushing
- • Adjustable design
- • Bullet 6 * Mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.